Motion
602E
Bench Grinder - 6 in Wheel Diameter, 1/3 hp, 115 V, 3600 rpm
MI ITEM #03933356
MFR #602E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Grinder - 6 in Wheel Diameter, 1/3 hp, 115 V, 3600 rpm
MI ITEM #03933356
MFR #602E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
602E MPS 2P GRNDR

Specifications

  • Horsepower
    1/3 hp
  • Phase
    1
  • Speed
    3600 rpm
  • Voltage
    115 V
  • Amperage
    3.1 A
  • Frequency
    60 Hz
  • Number Of Poles
    2
  • Grinding Wheel Diameter
    6 in
  • Grinding Wheel Width
    3/4 in
  • Shaft Diameter
    1/2 in
  • Cord Length
    8 ft
  • Includes
    Wire Brush Wheel
  • Manufacturer Product Page
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought