1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRINCE HYDRAULICS
SAE-64030
Prince SAE-64030 Repairable Hyd Welded Cylinder, 4" Bore, Stroke Length: 3", SAE-10 Port, Rod Dia.: 2"
MI ITEM #
03933928
MFR #
SAE-64030
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Cylinders
Welded Cylinders
PRINCE HYDRAULICS SAE-64030
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRINCE HYDRAULICS
SAE-64030
Prince SAE-64030 Repairable Hyd Welded Cylinder, 4" Bore, Stroke Length: 3", SAE-10 Port, Rod Dia.: 2"
MI ITEM #
03933928
MFR #
SAE-64030
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SAE64030,4"X 30"SGL.ACTING CYL.
Specifications
Cylinder Operating Pressure
3000 psi
Bore Size
4 in
Stroke
3 in
Rod Diameter
2 in
Port Size
SAE 10 (7/8–14 UNF)
Retracted Length
39 in
Seal Material
PTFE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought