Motion
FJ3114-0608S
Aeroquip (Eaton) Fj3114 Sery Crimp Hose Fitting Sae 37° Jic Swivel - Steel Material, 1/2 in Hose ID, Female
Mi Item #03933959
MFR #FJ3114-0608S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Fj3114 Sery Crimp Hose Fitting Sae 37° Jic Swivel - Steel Material, 1/2 in Hose ID, Female
Mi Item #03933959
MFR #FJ3114-0608S

Mfr description
FJ3114-0608S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    6
  • End 1 Size
    -6
  • End 2 Size
    0.500 in
  • Height
    0.93 in
  • Hex Body
    0.6880 in
  • Hex Size
    0.69 in
  • Hose Cut-Off Factor
    1.32 in
  • Hose Dash Size
    -8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.28 in
  • Length
    2.12 in
  • Outer Diameter
    0.93 in
  • Overall Length
    2.12 in
  • SAE Size
    -6
  • Size
    -6
  • Thread Size
    9/16-18 UNF
  • Width
    0.93 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    Crimp Style
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE 37
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    SAE 37
  • End 1 Thread
    9/16-18
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Catalog Number
    FJ3114-0608S
  • Material
    Steel
  • Mating Angle
    37 °
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)