Motion
5507730
ISOTURN-Series, IC5005 Grade, TiC/Al2O3 coated Carbide CNMG-Style Turning Insert, Diamond Shaped
MI ITEM #03933982
MFR #5507730
List Price$29.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC5005 Grade, TiC/Al2O3 coated Carbide CNMG-Style Turning Insert, Diamond Shaped
MI ITEM #03933982
MFR #5507730

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.73/each for your price

Overview

Mfr description
5507730 CNMG 432-GN IC5005

Specifications

  • Insert Style
    CNMG
  • Material
    Carbide
  • Finish Coating
    TiC/Al2O3
  • Manufacturer Grade
    IC5005
  • Shape
    Diamond
  • Inscribed Circle
    12.7 mm
  • Length
    12.9 mm
  • Thickness
    4.76 mm
  • Application
    Turning
  • Corner Radius
    0.8 mm
  • Chipbreaker
    GN
  • Included Angle
    80 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    CNMG 120408
  • Series
    ISOTURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text