Motion
PLS1083
Traffic Cone - Orange, 28 in
Mi Item #03934015
MFR #PLS1083
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Traffic Cone - Orange, 28 in
Mi Item #03934015
MFR #PLS1083

Mfr description
PLS1083 28" ORANGE SAFETY CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Square Size
    15 in
  • Cone Height
    28 in

Details

  • Base Material
    PVC
  • Collapsible Or Rigid Cone
    Rigid Cone
  • Cone Color
    Orange
  • Cone Material
    PVC
  • Product Type
    Traffic Cones
  • Reflective Band Or Message
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)