Motion
98071210
PowerLink® 9807-1210 Variable Speed Belt - 16 in Top Width, 29.05 in Overall Length
MI ITEM #03934016
MFR #98071210
Your Price$93.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerLink® 9807-1210 Variable Speed Belt - 16 in Top Width, 29.05 in Overall Length
MI ITEM #03934016
MFR #98071210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$93.32/each(List $116.66)

Overview

Mfr description
PL30210 POWERLINK BELT 9807-1210
  • We've specially designed our PowerLink® drive belts for your motorized Continuous Variable Transmission (CVT) applications, including street-legal, step-through scooters, and Go-Karts. Gates PowerLink® belts are available in two types: Conventional belt, which offers OE-equivalent performance and exceptional durability, and our Premium belt, designed for reliable durability in your high performance applications.
  • Exact speed control.
  • Maximum speed adjustment.
  • Fast and easy acceleration.
  • Smooth scooter operation.
  • For applications with 50-150cc range.

Specifications

  • Top Width
    16 in
  • Overall Length
    29.05 in
  • Outside Circumference
    29.05 in
  • Manufacturer Upc Number
    770075310150
  • UPC_NO
    770075310150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text