Motion
98071508
PowerLink® 9807-1508 Variable Speed Belt - 18 in Top Width, 25.98 in Overall Length
MI ITEM #03934017
MFR #98071508
List Price$46.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerLink® 9807-1508 Variable Speed Belt - 18 in Top Width, 25.98 in Overall Length
MI ITEM #03934017
MFR #98071508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.46/each for your price

Overview

Mfr description
PL30508 POWERLINK BELT 9807-1508
  • We've specially designed our PowerLink® drive belts for your motorized Continuous Variable Transmission (CVT) applications, including street-legal, step-through scooters, and Go-Karts. Gates PowerLink® belts are available in two types: Conventional belt, which offers OE-equivalent performance and exceptional durability, and our Premium belt, designed for reliable durability in your high performance applications.
  • Exact speed control.
  • Maximum speed adjustment.
  • Fast and easy acceleration.
  • Smooth scooter operation.
  • For applications with 50-150cc range.

Specifications

  • Top Width
    18 in
  • Overall Length
    25.98 in
  • Outside Circumference
    25.98 in
  • Manufacturer Upc Number
    770075280231
  • UPC_NO
    770075280231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text