Motion
C71008
Jobber Length Drill Bit - 2001G Series, 1/8 in, High Speed Steel Material, 41.28 mm Flute, 118 ° Point Angle, 69.85 mm OAL
MI ITEM #03934039
MFR #C71008
List Price$3.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2001G Series, 1/8 in, High Speed Steel Material, 41.28 mm Flute, 118 ° Point Angle, 69.85 mm OAL
MI ITEM #03934039
MFR #C71008

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.44/each for your price

Overview

Mfr description
C71008 1/8 JOBBER DRILL

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    38 °
  • Cutting Direction
    Right Hand Cut
  • Spiral Type
    Fast Spiral
  • Double Margin
    No
  • Shank Diameter
    1/8 in
  • Series
    2001G
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought