Motion
15A453
WALTER SURFACE TECHNOLOGIES Sanding Disc - 4-1/2 in Disc Diameter, 7/8 in Arbor, Ceramic Abrasive Material, 36 Grit, Burnt Orange Color
MI ITEM #03934116
MFR #15A453
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Sanding Disc - 4-1/2 in Disc Diameter, 7/8 in Arbor, Ceramic Abrasive Material, 36 Grit, Burnt Orange Color
MI ITEM #03934116
MFR #15A453

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Disc Diameter  
    4-1/2 in
  • Pad Diameter
    4-1/2 in
  • Wheel Diameter
    4-1/2 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Abrasive Disc
  • Application
    Sanding
  • Coat Type
    Coated
  • Color
    Burnt Orange
  • Grade
    Extra Coarse
  • Grit Number
    36
  • Manufacturer Package Quantity
    25.000
  • Manufacturer Stock Number
    15A453
  • Manufacturer Upc Number
    662980842737
  • Max Rpm
    13300 rpm
  • Mounting Type
    TR
  • Package Quantity
    25.000
  • UPC_NO
    662980842737

Overview

Mfr description
15A453 4-1/2 BLENDEX-X DISC
  • High performance sanding disc for steel
  • Optimised self-sharpening ceramic grain provides extremely high stock removal in steel
  • Contains cooling agents that ensure cool cutting to prevent burning and distortion
  • Guaranteed cost savings for steel
  • Extremely long service life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought