Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Bore TypeStraight
- Manufacturer Upc Number80067509434
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO80067509434
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)