Motion
C20681
0.6719 in, High Speed Steel Material
MI ITEM #03934193
MFR #C20681
Price$35.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6719 in, High Speed Steel Material
MI ITEM #03934193
MFR #C20681

Mfr description
C20681 43/64 RS DRILL W/ FLATS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.92/each

Specifications

Dimensions

  • Drill Bit Size
    0.6719 in
  • Flute Length
    3.1250 in

Details

  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Split
  • Shank Type
    Three Flats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)