Motion
WSTUSCM300FF

DODGE
WSTUSCM300FF

Ball Bearing Take-Up Unit - Side Mount, 3 in Bore, Cast iron Housing, Set Screw Collar, Medium Duty
MI ITEM #03934270
MFR #WSTUSCM300FF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTUSCM300FF

Ball Bearing Take-Up Unit - Side Mount, 3 in Bore, Cast iron Housing, Set Screw Collar, Medium Duty
MI ITEM #03934270
MFR #WSTUSCM300FF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WSTUSCM300FF TAKEUP BRG 073854

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Medium Duty
  • Seal Type
    Single Lip Contact
  • Finish Coating
    Powder Coat
  • Lubrication Type
    General Purpose
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    216 Series
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • End Cap Groove
    No End Cap Groove
  • Flinger Type
    Standard Flinger
  • Flinger Material
    Steel
  • Inner Ring Material
    Steel
  • Outer Ring Material
    Steel
  • Retainer Type
    Standard Retainer
  • Retainer Material
    Nylon
  • Self Aligning
    Self Centering
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    WSTU-SCM-300-FF
  • Manufacturer Upc Number
    782476374730
  • Weight
    18.3 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought