Motion
SPPBOAM30
Linear Guide Round Shaft Pillow Block - Super Smart SPPB Series, Open Adjustable, 30 mm Shaft Diameter, 87 mm Overall Length
MI ITEM #03934344
MFR #SPPBOAM30
List Price$526.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart SPPB Series, Open Adjustable, 30 mm Shaft Diameter, 87 mm Overall Length
MI ITEM #03934344
MFR #SPPBOAM30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$526.11/each for your price

Overview

Mfr description
SPPBOAM30 PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Open Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Metric
  • Shaft Diameter
    30 mm
  • Overall Width
    79 mm
  • Overall Height
    71 mm
  • Overall Length
    87 mm
  • Bearing Material
    Aluminum
  • Center Shaft Height
    35 mm
  • Clearance Alignment Type
    Self-Aligning
  • Static Load Capacity
    5520 N
  • Dynamic Load Capacity
    5020 N
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SPPB
  • Manufacturer Catalog
  • UPC_NO
    662486262121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought