Motion
6209NR
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Open, With Snap Ring
MI ITEM #03934363
MFR #6209NR
Your Price$107.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Open, With Snap Ring
MI ITEM #03934363
MFR #6209NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.88/each(List $124.06)

Overview

Mfr description
6209 NR (CN) BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    19 mm
  • Overall Width
  • Overall Length
    85 mm
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    Normal Clearance
  • Outer Ring Width
    19 mm
  • Manufacturer Catalog Number
    6209NR
  • Manufacturer Upc Number
    029176034657
  • UPC_NO
    029176034657
  • Weight
    0.9 lbs
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6209NR is a 45mm bore radial deep groove ball bearing with open design, 85mm OD, and 19mm width for general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text