Motion
5204-NR
Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Open, With Snap Ring
MI ITEM #03934509
MFR #5204-NR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Open, With Snap Ring
MI ITEM #03934509
MFR #5204-NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5204-NR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Weight
    0.34 lbs
  • UPC_NO
    1200106791591
  • Description
    5204-NR
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought