Motion
6008-ZZ-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #03934511
MFR #6008-ZZ-C3
List Price$41.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #03934511
MFR #6008-ZZ-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.75/each for your price

Overview

Mfr description
6008-ZZDC3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Manufacturer Catalog Number
    6008-ZZ-C3
  • UPC_NO
    1200106968801
  • Description
    6008-ZZDC3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6008-ZZ-C3 is a 40 mm bore radial/deep groove ball bearing with a 68 mm OD and 15 mm width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought