Motion
6218-NR
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, With Snap Ring
MI ITEM #03934516
MFR #6218-NR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, With Snap Ring
MI ITEM #03934516
MFR #6218-NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6218-NR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Seal Type
    Open
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    4000 rpm
  • Radial Dynamic Load Capacity
    96000 N
  • Radial Static Load Capacity
    71500 N
  • Manufacturer Catalog Number
    6218-NR
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590659050
  • UPC_NO
    8865590659050
  • Weight
    4.99 lbs
  • Description
    6218-NR
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6218-NR is a 90 mm bore radial/deep groove ball bearing with 160 mm OD, 30 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text