Overview
Mfr description
6303-C3
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Seal TypeOpen
- Manufacturer Catalog Number6303-C3
- UPC_NO1200106796343
- Description6303-DC3V2 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6303-C3 is a 17 mm bore radial/deep groove ball bearing with a 47 mm OD and 14 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data