Overview
Mfr description
6307-DC3V2 BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Seal TypeOpen
- Manufacturer Catalog Number756
- UPC_NO1200106967255
- Description6307-DC3V2 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6307-C3 is a 35 mm bore radial/deep groove ball bearing with an 80 mm OD and 21 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data