Overview
Mfr description
PER.6307-ZZDNRC3 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6307-ZZNR-C3
- UPC_NO1200106987062
- Weight1.04 lbs
- Description6307-ZZDNRC3 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6307-ZZNR-C3 is a 35 mm bore radial/deep groove ball bearing with an 80 mm OD and 21 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data