Motion
MG307SZZ-10
Mast Guide Ball Bearing - 1.3780 in ID, 3.9900 in OD, 1.1250 in Width, Double Shield
Mi Item #03934524
MFR #MG307SZZ-10
Price$117.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide Ball Bearing - 1.3780 in ID, 3.9900 in OD, 1.1250 in Width, Double Shield
Mi Item #03934524
MFR #MG307SZZ-10

Mfr description
MG307SZZ-10 RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.3780 in
  • Outer Ring Width  
    1.1250 in
  • Outside Diameter  
    3.9900 in
  • Overall Width
    1.1250 in

Details

  • Closure Type
    Shielded
  • Manufacturer Product Page
  • Product Type
    Mast Guide Bearings
  • Product Types
    Mast Guide Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106963905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)