Overview
Mfr description
W6207-2RLD BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number1014
- UPC_NO1200106764649
- DescriptionW6207-2RLD BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe W6207-2RLD is a 35 mm bore radial/deep groove ball bearing with a 72 mm OD and 17 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data