Motion
7612-DLG
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 1.0312 in Width, Double Sealed, Without Snap Ring
Mi Item #03934531
MFR #7612-DLG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 1.0312 in Width, Double Sealed, Without Snap Ring
Mi Item #03934531
MFR #7612-DLG

Mfr description
7612-DLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    1.0312 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    7612-DLG
  • Long Description
    The 7612-DLG Radial/Deep Groove Ball Bearing features 0.7500 in bore diameter, straight bore, double sealed closure, 1.7500 in outside diameter, and 1.0312 in width.
  • Manufacturer Catalog Number
    7612-DLG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    8865590060252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)