Motion
HCR205-16
Ball Insert Bearing - Cylindrical Bore, 1 in ID, Standard Duty, Eccentric Collar Locking
MI ITEM #03934600
MFR #HCR205-16
Your Price$55.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1 in ID, Standard Duty, Eccentric Collar Locking
MI ITEM #03934600
MFR #HCR205-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.01/each(List $95.72)

Overview

Mfr description
HCR205-16 MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.7400 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1610 lbf
  • Seal Type
    R-Seals
  • Series
    HCR
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590051038
  • UPC_NO
    1200106799221
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text