Specifications
Dimensions
- Bore Diameter1-1/4 in
- Inner Ring Width1.6890 in
- Outer Ring Width0.9370 in
- Outside Diameter2.8346 in
- Overall Width1.8700 in
Details
- Bore TypeStraight
- Duty TypeMedium Duty
- Locking DeviceGrip-IT 360
- Manufacturer Catalog
- Manufacturer Upc Number8865590375943
- Radial Dynamic Load Capacity5770 lbf
- Radial Static Load Capacity3150 lbf
- Seal TypeR-Seals
- SeriesGER
- UPC_NO1200106127031
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)