Motion
FHSR206-18
Ball Insert Bearing - Straight Bore, 1-1/8 in Bore Diam., 2.4409 in OD, 1.1810 in Width, Medium Duty, Set Screw Locking
MI ITEM #03934607
MFR #FHSR206-18
Your Price$39.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-1/8 in Bore Diam., 2.4409 in OD, 1.1810 in Width, Medium Duty, Set Screw Locking
MI ITEM #03934607
MFR #FHSR206-18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$39.98/each(List $62.42)

Overview

Mfr description
FHSR206-18 MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.1810 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    4370 lbf
  • Radial Static Load Capacity
    2320 lbf
  • Seal Type
    RST
  • Series
    FHSR
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590048397
  • UPC_NO
    1200106991069
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought