Motion
UC210-31
Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5433 in OD, 2.0310 in Width, Medium Duty, Set Screw Locking
MI ITEM #03934611
MFR #UC210-31
Your Price$94.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5433 in OD, 2.0310 in Width, Medium Duty, Set Screw Locking
MI ITEM #03934611
MFR #UC210-31

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$94.16/each(List $144.11)

Overview

Mfr description
UC210-31-A MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.0310 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    7880 lbf
  • Radial Static Load Capacity
    4650 lbf
  • Seal Type
    R-Seals
  • Series
    UC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590031252
  • UPC_NO
    1200106009610
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought