Motion
GR207-23
Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, 1.8700 in Width, Medium Duty, Grip-IT 360 Locking
MI ITEM #03934620
MFR #GR207-23
Your Price$143.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, 1.8700 in Width, Medium Duty, Grip-IT 360 Locking
MI ITEM #03934620
MFR #GR207-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$143.66/each(List $215.49)

Overview

Mfr description
GR207-23 MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.8700 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Grip-IT 360
  • Radial Dynamic Load Capacity
    5770 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Seal Type
    R-Seals
  • Series
    GR
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590376865
  • UPC_NO
    1200106992363
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text