Motion
M88010
Tapered Roller Bearing Cup - Single Cup, 2.6875 in OD, 0.6875 in Width, 0.06 in Fillet Radius, Case Carburized Steel Material
MI ITEM #03934624
MFR #M88010
Your Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 2.6875 in OD, 0.6875 in Width, 0.06 in Fillet Radius, Case Carburized Steel Material
MI ITEM #03934624
MFR #M88010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.65/each(List $18.85)

Overview

Mfr description
M88010

Specifications

  • Single Or Double Cup
    Single Cup
  • Flange Type
    Non-Flanged Cup
  • Outside Diameter
  • Cup Width
  • Fillet Radius
    0.06 in
  • Compatible Cone
    M88036, M88040, M88040A, M88046, M88048, M88048-S, M88048A
  • Material
    Case Carburized Steel
  • Series
    M88000
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590004065
  • UPC_NO
    1200106946533
  • Product Type
    Tapered Roller Bearing Cups

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought