Motion
HCT210-31-11/16

PEER BEARING CO (SKF)
HCT210-31-11/16

Ball Bearing Take-Up Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #03934654
MFR #HCT210-31-11/16
Price$163.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
HCT210-31-11/16

Ball Bearing Take-Up Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #03934654
MFR #HCT210-31-11/16

Mfr description
HCT210-31-B MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.30/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Overall Height
    4.5938 in
  • Overall Length
    5.8438 in
  • Overall Width
    2.0310 in
  • Slot Spacing  
    4.0156 in

Details

  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    HCT210-31-11/16
  • Manufacturer Upc Number
    1200106994268
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    HCT210-31
  • Seal Type
    R-Seal
  • Series
    HCT
  • Unit Type
    Side Mount
  • UPC_NO
    1200106994268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)