Motion
RNA6903UU
Machined Type Needle Roller Bearings - 22 mm Bore, 30 mm OD, 23 mm Width, 2 Seals
MI ITEM #03934708
MFR #RNA6903UU
Price$124.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 22 mm Bore, 30 mm OD, 23 mm Width, 2 Seals
MI ITEM #03934708
MFR #RNA6903UU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$124.51/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    23 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    19800 N
  • Long Description
    The RNA6903UU Machined Type Needle Roller Bearing features a 22 mm bore diameter, 30 mm outside diameter, 23 mm overall width, and a 2-seal closure design, making it ideal for sealed environments.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    RNA69
  • Static Load Capacity
    30600 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Overview

Mfr description
RNA 6903 UU BEARING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
  • With Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text