Motion
302-1011
Bonnet Gasket - Size 400, Durlon Material, For Use With AB, SAE, EAB, AA Series Heat Exchangers
MI ITEM #03934750
MFR #302-1011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonnet Gasket - Size 400, Durlon Material, For Use With AB, SAE, EAB, AA Series Heat Exchangers
MI ITEM #03934750
MFR #302-1011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
302-1011 GASKET

Specifications

  • Series
    AB, SAE, EAB, AA
  • Size
    400
  • Gasket Material
    Durlon
  • Harmonization Code
    841950000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought