Specifications
Dimensions
- End 1 Size3/4 in
- End 1 Size Type3/4 FFOR
- End 2 Size3/4 in
- End 2 Size Type3/4 FFOR
- Weight0.65 lbs
Details
- Adapter TypeStraight Adapter
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- Description Keyword3/4 in Female Flat Face O-Ring x 3/4 in Male Flat Face O-Ring
- End 1 StyleFemale Flat Face O-Ring
- End 1 Thread1-3/16–12
- End 2 StyleMale Flat Face O-Ring
- Manufacturer Upc Number072053285161
- ManufacturerName (description attribute)Gates
- UPC_NO072053285161
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)