Motion
SHUSTER R22 2RS

SHUSTER CORP
SHUSTER R22 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 1.3750 in ID, 2.5000 in OD, 0.5625 in Width, Double Sealed, Without Snap Ring
MI ITEM #03935002
MFR #SHUSTER R22 2RS
Price$43.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER R22 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 1.3750 in ID, 2.5000 in OD, 0.5625 in Width, Double Sealed, Without Snap Ring
MI ITEM #03935002
MFR #SHUSTER R22 2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.27/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Inner Ring Width
    0.5630 in
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    0.5625 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    R22-2RS CHINA BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER R22 2RS is a 1.375 in bore radial/deep groove ball bearing with 2.5 in OD, 0.5625 in width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHUSTER R22 2RS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Overview

Mfr description
R22-2RS BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text