Motion
TLC18-400

ROLLON CORP
TLC18-400

Cam Guided Rail - Series: TLC, Compact Rail, Rail Size: 18 mm, Slider Type: Rollers, Length: 400 mm
Mi Item #03935074
MFR #TLC18-400
Price$109.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TLC18-400

Cam Guided Rail - Series: TLC, Compact Rail, Rail Size: 18 mm, Slider Type: Rollers, Length: 400 mm
Mi Item #03935074
MFR #TLC18-400

Mfr description
TLC18-400, T RAIL, SIZE 18, L= 400 MM
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.79/each

Specifications

Dimensions

  • Length
    400 mm
  • Rail Size
    18 mm
  • Weight
    0.484 lb

Details

  • Acceleration
    10 m/s²
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -20°C/+120 °C
  • Rail Style
    Compact Rail
  • Series
    TLC
  • Slider Type
    Rollers
  • Speed
    3 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)