Motion
P27-8MGT-20

GATES RUBBER CO
P27-8MGT-20

P278MGT20 Belt Sprocket - GT2, 8 mm Pitch, 20 mm Belt Width, 27 Teeth, Taper Lock Bushed, 1108
Mi Item #03935375
MFR #P27-8MGT-20
Price$224.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P27-8MGT-20

P278MGT20 Belt Sprocket - GT2, 8 mm Pitch, 20 mm Belt Width, 27 Teeth, Taper Lock Bushed, 1108
Mi Item #03935375
MFR #P27-8MGT-20

Mfr description
P27-8MGT-20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.08/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 to 1-1/8 in
  • Pitch Diameter
    2.707 in
  • Weight
    1.10 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Manufacturer Upc Number
    072053633399
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    27
  • Pulley Construction
    Plain
  • UPC_NO
    072053633399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)