Motion
ZPT80HBNJ25-B01-A18

SMC CORP OF AMERICA
ZPT80HBNJ25-B01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #03935697
MFR #ZPT80HBNJ25-B01-A18
Price$41.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT80HBNJ25-B01-A18

ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #03935697
MFR #ZPT80HBNJ25-B01-A18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.57/each

Specifications

Dimensions

  • Cup Height
    27.5 mm
  • Cup Outside Diameter  
    80 mm
  • Overall Height
    144 mm
  • Overall Weight
    231 g
  • Pad Diameter
    80 mm
  • Stroke
    25 mm
  • Weight
    231 g

Details

  • Buffer Rotation
    Rotating
  • Buffer Type
    Rigid
  • Cup Material
    Nitrile
  • Cup Type
    Bellows
  • Entry Orientation
    Vertical
  • Fluid Comp
    Air
  • Operating Temperature Range
    0 to +120 °C
  • Pad Material
    NBR
  • Pad Type
    Heavy Duty, Bellows
  • Vacuum Entry Type
    Threaded

Overview

Mfr description
ZPT80HBNJ25-B01-A18 VACUUM PAD, WITH
  • Heavy-duty flat with rib or heavy-duty bellows pad with buffer
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, EPR
  • Vacuum inlet thread size: Rc1/8, NPT1/8, NPTF1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought