Specifications
Details
- ActuationSolenoid
- Number Of Ports2
- Standards MetRoHS
- Type2-Way Direct Operated Solenoid Valve
- Valve FunctionNormally Closed
- Valve Type2 Port Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)