Specifications
Dimensions
- Body Size2500
- Inlet Port Size1/4 in
- Outlet Port Size1/4 in
- Weight4.18 lbs
Details
- Inlet Port TypeStraight
- Number Of Stations6 Stations
- Outlet Port Thread TypeNPT
- Outlet Port TypeStraight
- Series/SystemNARM2500/3000
- Supply TypeCentralized Supply
Overview
Mfr description
NARM2500-06A-N02G2 REGULATOR, MFLD