1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EWELLIX USA LLC
PLBU16 SELF LOCKING PACKED
Linear Guide Round Shaft Housed Bushing - Ball Bushing, Shaft Diameter: 16 mm, Overall Width: 37 mm
MI ITEM #
03935945
MFR #
PLBU16 SELF LOCKING PACKED
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Linear Motion
Ball Guides
Housed Bushings
EWELLIX USA LLC PLBU16 SELF LOCKING PACKED
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EWELLIX USA LLC
PLBU16 SELF LOCKING PACKED
Linear Guide Round Shaft Housed Bushing - Ball Bushing, Shaft Diameter: 16 mm, Overall Width: 37 mm
MI ITEM #
03935945
MFR #
PLBU16 SELF LOCKING PACKED
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PLBU16 SELF LOCKING PACKED
Specifications
Bushing Type
Ball Bushing
Measurement Standard
Metric
Shaft Diameter
16 mm
Overall Width
37 mm
Overall Height
58 mm
Series
PLBU
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data