Motion
LBBR 10-LS

EWELLIX USA LLC
LBBR 10-LS

Closed Round Rail Ball Bushing - LBBR Series, 10 mm Shaft Diameter, 17 mm Outside Diameter, 26 mm Overall Length, 131.52 lbf Load Capacity, Closed
Mi Item #03935957
MFR #LBBR 10-LS
Price$49.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 10-LS

Closed Round Rail Ball Bushing - LBBR Series, 10 mm Shaft Diameter, 17 mm Outside Diameter, 26 mm Overall Length, 131.52 lbf Load Capacity, Closed
Mi Item #03935957
MFR #LBBR 10-LS

Mfr description
LBBR 10-LS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.40/each

Specifications

Dimensions

  • Outer Ring Width
    26 mm
  • Outside Diameter
    17 mm
  • Overall Length
    26 mm
  • Overall Width
    26 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    10 mm

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    131.52 lbf
  • Load Capacity
    585 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    1 Seal
  • Series
    LBBR
  • Static Load Capacity
    134.892 lbf
  • UPC_NO
    7333314051424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)