Motion
LBBR 12-2LS/HV6

EWELLIX USA LLC
LBBR 12-2LS/HV6

Closed Round Rail Ball Bushing - LBBR Series, 12 mm Shaft Diameter, 19 mm Outside Diameter, 28 mm Overall Length, 156.25 lbf Load Capacity, Closed
MI ITEM #03935958
MFR #LBBR 12-2LS/HV6
Price$77.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 12-2LS/HV6

Closed Round Rail Ball Bushing - LBBR Series, 12 mm Shaft Diameter, 19 mm Outside Diameter, 28 mm Overall Length, 156.25 lbf Load Capacity, Closed
MI ITEM #03935958
MFR #LBBR 12-2LS/HV6

Mfr description
LBBR 12-2LS/HV6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.81/each

Specifications

Dimensions

  • Outer Ring Width
    28 mm
  • Outside Diameter
    19 mm
  • Overall Length
    28 mm
  • Overall Width
    28 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    12 mm

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    156.25 lbf
  • Load Capacity
    695 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    2 Seals
  • Series
    LBBR
  • Static Load Capacity
    168.615 lbf
  • UPC_NO
    7333314050892

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)