Motion
LBBR 14-2LS/HV6

EWELLIX USA LLC
LBBR 14-2LS/HV6

Closed Round Rail Ball Bushing - LBBR Series, 14 mm Shaft Diameter, 21 mm Outside Diameter, Closed
MI ITEM #03935959
MFR #LBBR 14-2LS/HV6
Price$134.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 14-2LS/HV6

Closed Round Rail Ball Bushing - LBBR Series, 14 mm Shaft Diameter, 21 mm Outside Diameter, Closed
MI ITEM #03935959
MFR #LBBR 14-2LS/HV6

Mfr description
LBBR 14-2LS/HV6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.69/each

Specifications

Dimensions

  • Outer Ring Width
    28 mm
  • Outside Diameter
    21 mm
  • Overall Width
    28 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    14 mm

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    2 Seals
  • Series
    LBBR
  • UPC_NO
    7333314052049

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)