Motion
LBBR 20-LS

EWELLIX USA LLC
LBBR 20-LS

Closed Round Rail Ball Bushing - LBBR Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, Closed
MI ITEM #03935962
MFR #LBBR 20-LS
List Price$122.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 20-LS

Closed Round Rail Ball Bushing - LBBR Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, Closed
MI ITEM #03935962
MFR #LBBR 20-LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.05/each for your price

Overview

Mfr description
LBBR 20-LS

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    28 mm
  • Closure Type
    Closed
  • Overall Width
    30 mm
  • Seal Type
    1 Seal
  • Bearing Material
    Steel
  • Outer Ring Width
    30 mm
  • Precision Rating
    Not Rated
  • Series
    LBBR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314051462

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text