Motion
LBBR 5-2LS-C004

EWELLIX USA LLC
LBBR 5-2LS-C004

Round Shaft Bushing - LBBR Series, 5 mm Shaft Diameter, 10 mm Outside Diameter, 15 mm Overall Length, 38.219 lbf Load Capacity, Sealed
Mi Item #03935966
MFR #LBBR 5-2LS-C004
Price$557.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 5-2LS-C004

Round Shaft Bushing - LBBR Series, 5 mm Shaft Diameter, 10 mm Outside Diameter, 15 mm Overall Length, 38.219 lbf Load Capacity, Sealed
Mi Item #03935966
MFR #LBBR 5-2LS-C004

Mfr description
LBBR 5-2LS-C004
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.16/each

Specifications

Dimensions

  • Outside Diameter
    10 mm
  • Overall Length
    15 mm
  • Shaft Diameter  
    5 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    38.219 lbf
  • Series
    LBBR
  • Static Load Capacity
    41.142 lbf
  • UPC_NO
    7333314118318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)