Overview
Mfr description
LBBR 5-C004
- Compact and easy to mount
- Available with or without seals as well as standard or corrosion-resistant stainless steel
- Linear ball bearing units include a bearing and housing, are available as single or tandem units
- Tandem units include duo and quadro versions
- Optional stainless steel balls and raceways for wet or corrosive environments; identified by HV6 suffix
- When used in combination with SKF stainless steel shafts, it is possible to create a guidance system made entirely of stainless steel
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- SeriesLBBR
- UPC_NO7333314118295
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data