Motion
LBBR 6 A-2LS/HV6

EWELLIX USA LLC
LBBR 6 A-2LS/HV6

Closed Round Rail Ball Bushing - LBBR Series, 6 mm Shaft Diameter, 12 mm Outside Diameter, Closed
MI ITEM #03935969
MFR #LBBR 6 A-2LS/HV6
List Price$109.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBBR 6 A-2LS/HV6

Closed Round Rail Ball Bushing - LBBR Series, 6 mm Shaft Diameter, 12 mm Outside Diameter, Closed
MI ITEM #03935969
MFR #LBBR 6 A-2LS/HV6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.52/each for your price

Overview

Mfr description
LBBR 6 A-2LS/HV6

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    12 mm
  • Closure Type
    Closed
  • Overall Width
    22 mm
  • Seal Type
    2 Seals
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Stainless Steel
  • Outer Ring Width
    22 mm
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Series
    LBBR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314052193

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text