Motion
LBBR 8-LS
Closed Round Rail Ball Bushing - LBBR Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, Closed
Mi Item #03935971
MFR #LBBR 8-LS
Price$79.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - LBBR Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, Closed
Mi Item #03935971
MFR #LBBR 8-LS

Mfr description
LBBR 8-LS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.79/each

Specifications

Dimensions

  • Outer Ring Width
    24 mm
  • Outside Diameter
    15 mm
  • Overall Width
    24 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    8 mm

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    1 Seal
  • Series
    LBBR
  • UPC_NO
    7333314052018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)