Motion
LBCR 5
Closed Round Rail Ball Bushing - LBCR Series, 5 mm Shaft Diameter, 22 mm Outside Diameter, Closed
Mi Item #03935991
MFR #LBCR 5
Price$169.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - LBCR Series, 5 mm Shaft Diameter, 22 mm Outside Diameter, Closed
Mi Item #03935991
MFR #LBCR 5

Mfr description
LBCR 5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.52/each

Specifications

Dimensions

  • Inner Ring Width
    12 mm
  • Outer Ring Width
    22 mm
  • Outside Diameter
    22 mm
  • Overall Width
    22 mm
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    5 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Seal Type
    2 Shields
  • Series
    LBCR
  • UPC_NO
    7333314052865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)