Motion
LBCR 50 A-2LS

EWELLIX USA LLC
LBCR 50 A-2LS

Closed Round Rail Ball Bushing - LBCR Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length, 2169.514 lbf Load Capacity, Closed
MI ITEM #03935993
MFR #LBCR 50 A-2LS
Your Price$315.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCR 50 A-2LS

Closed Round Rail Ball Bushing - LBCR Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length, 2169.514 lbf Load Capacity, Closed
MI ITEM #03935993
MFR #LBCR 50 A-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$315.46/each(List $731.89)

Overview

Mfr description
LBCR 50 A-2LS

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    75 mm
  • Overall Length
    100 mm
  • Closure Type
    Closed
  • Overall Width
    100 mm
  • Seal Type
    2 Seals
  • Inner Ring Width
    72 mm
  • Static Load Capacity
    2742.806 lbf
  • Dynamic Load Capacity
    2169.514 lbf
  • Load Capacity
    13400 N
  • Outer Ring Width
    100 mm
  • Precision Rating
    Not Rated
  • Series
    LBCR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314052957

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text